Superior construction features built into these versatile tables ensure long, reliable service. Gravity operated locking device secures the tubular steel folding legs in the open position. Solid core top is channel braced for added support and bound with heavy T-molding. Height is 29", folds to a compact 3" thick for easy storage. Brown enamel frame. Walnut laminate finish. 5 Year Limited Warranty.
Correll Laminate Folding Table, 36" X 96", Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Brown |
| Top Color Family | Walnut |
| Foldable | Yes |
| Description | Rectangle Folding Table |
| Leg Type | C-Leg |
| Manufacturers Part Number | CF3696PX010109 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |