Kee Safety® Offset Rail Wall Flange, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Offset Rail Wall Flange
The Type 265 fitting is designed for palm fixing guardrailing and balustrading to walls, parapets steps and ramps. The fitting has been designed with an offset barrel to enable clearance of overhangs and cappings.
Offset Rail Wall Flange
The Type 265 fitting is designed for palm fixing guardrailing and balustrading to walls, parapets steps and ramps. The fitting has been designed with an offset barrel to enable clearance of overhangs and cappings.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Offset Rail Wall Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 265-8 |
| Fitting Type | Flange |
| Brand | Kee Safety |