Kee Safety® Standard Vertical Railing Base, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Standard Vertical Railing Base
This fitting is designed for fixing guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. Access to the top fixing hole is restricted by the position of the flange to the barrel. When selecting a hexagon head bolt or similar bolt fixing, the maximum length of the bolt including the head must not exceed 1".
Standard Vertical Railing Base
This fitting is designed for fixing guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. Access to the top fixing hole is restricted by the position of the flange to the barrel. When selecting a hexagon head bolt or similar bolt fixing, the maximum length of the bolt including the head must not exceed 1".
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Standard Vertical Railing Base |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 64-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |