Ohaus® 1650-W0 Dial-O-Gram Triple Beam Balance 2610g x 0.1g 6" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® 1650-W0 Dial-O-Gram® Triple Beam Balance, 2610 Grams Capacity
Whether you're in need of a basic but high quality mechanical balance or you're looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus® has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus Triple Beam balance to be accurate and dependable time and time again.
Whether you're in need of a basic but high quality mechanical balance or you're looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus® has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus Triple Beam balance to be accurate and dependable time and time again.
PRICE
$685.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2610 g |
| Pan/Platform Size | 6" Diameter |
| Platform Diameter | 6 in |
| Readability | 0.1 g |
Product Details
| Type | Beam Balance |
| Material | Cast Metal |
| Description | Dial-O-Gram®' Triple Beam Balance |
| Color | White |
| Manufacturers Part Number | 1650-W0 |
| Brand | Ohaus |