Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786344

MPN #: 30035446

Ohaus® Valor™ 4000 Portable Compact Food Scale 15lb x 0.002lb, 7-1/2" x 9-1/2" Platform

Product Description
The Ohaus® Valor™ 4000 water resistant food scale raises the bar and sets a new industry standard with the winning combination of touchless operations, speed, and durability. Available in both stainless steel and plastic housing designs, Valor™ 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premier scale for use in dry or washdown environments.

Features:
  • Applications: Weighing, Percent Weighing, Checkweighing, Accumulation
  • Display: Dual light emitting diode (LED) displays
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Construction: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), illuminated up-front level indicator, rear touchless sensor
  • Design Features: Auto-close power jack cover, menu and mode setup navigation prompts on keys, transportation handle


PRICE
$769.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width11-5/16 in
Height4-7/8 in
Weight Capacity15 lbs
Weight9 lbs
Platform Width9-1/2 in
Readability0.002 lbs
Pan/Platform Size7-1/2" x 9-1/2"
Platform Length7-1/2 in
Unit of Measurementg, kg, oz, lb, lb:oz

Product Details

TypeCompact Washdown Digital
DisplayDual Red LED Display
Platform MaterialStainless Steel
ColorSilver
Power SupplyAC Adapter, Rechargeable Battery
SeriesValor 4000
MaterialStainless Steel
Package Quantity1
Battery Life Hours50
Manufacturers Part Number30035446
Legal for TradeYes
BrandOhaus

Compliance & Certifications

CertificationsNTEP