Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785276

MPN #: 3400KL

Health O Meter® Digital Wet Diaper/Lap Sponge/Organ Scale w/ Pan, 9-1/2" x 11-3/4" x 2-1/2"

Product Description
The solid, industrial design of the 3400KL includes a stable, stainless steel base and removable, stainless steel weighing pan that can be autoclaved for sterilization.

Stainless Steel Base and Weighing Surface: The stainless steel design is easy to clean and ideal for sterile environments

Rechargeable Battery Power Source: Scale is powered by a 6V rechargeable battery with a battery charger included with the scale

High Resolution Measurements: The scale provides highly precise and accurate results with refined 0.05 oz / 1 g resolution

Backlit Display: Easy to read from any angle and in any light condition

Convenient Weighing Pan: The 2-1/2" deep and 9½" wide stainless steel weighing pan effectively retains fluids and can be removed for sterilization

Tare Functionality: Container weight can be easily deducted to provide an accurate net weight of the contents

Features:
  • Digital Wet Diaper/Lap Sponge/Organ Scale with Pan: Capacity: 176 oz / 5000 g
  • Resolution: 0.05 oz / 1 g
  • Weighing Surface Dimensions: 9-1/2" x 11- 3/4" x 2-1/2" (241mm x 298mm x 64mm)
  • Scale Base Dimensions (including handles): 11-1/2" x 9-7/8" x 5 1/4" (292mm x 251mm x 133mm)
  • Product Footprint: 10-7/8" x 13" x 8"(276mm x 330mm x 203mm)
  • Product Weight: 11 lb / 5 kg
  • Display 5/8" (16mm) LCD Display
  • Power Source: 100 – 240 VAC battery charger / 6 volt rechargeable battery (included); Warranty: 2 year limited warranty


PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity176 oz lbs
Weight11 lbs
Readability0.05 oz / 1 g
Pan/Platform Size9-1/2" x 11-3/4" x 2-1/2"
Unit of Measurementea

Product Details

Assembly Requiredno
TypeTray Scale
DisplayLCD
ColorSilver
Power Supply100 – 240V AC Battery Charger / 6 Volt Rechargeable Battery (Included)
WheelsNo
Package Quantity1
Manufacturers Part Number3400KL
BrandHealth O Meter

Warranty

Warranty2 yr