- Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Oil Only absorbents are unaffected by temperature and impervious to rot and mildew
- Floats indefinitely even when saturated with oil
Brady SPC® OIL412 Oil Only SOC, 3"Dia x 4'L, Case/12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$107.99was $109.95
Save $1.96 (2%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Diameter | 3 in |
Product Details
| Type | Socks |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | Flexi-Sock |
| Fluids Absorbed | Oil Only |
| Color | White |
| Manufacturers Part Number | OIL412 |
| Capacity/Absorption Gallons | 12 gal |
| Brand | Brady |