Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202601

MPN #: DASH-O30

Spilfyter® Oil Only Dash Spill Kit, 30 Gallon Capacity Wheeled Bin

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents to clean up all liquids
  • Dash to a spill with these wheeled bin spill kits
  • Designed for medium to large spills
Kit Contents:
  • (1) Wheelie Bin With Lid
  • (40) Oil Only Sorbent Pads
  • (4) 25 cm x 25 cm Oil Only Sorbent Pillows
  • (3) 8 cm x 1.2 m Oil Only Sorbent Socks
  • (4) Disposal Bags
  • (1) Pair of Nitrile Gloves
  • (1) Pair of Splash Goggles
  • (1) Emergency Guide Book


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Height37 in
Pillow Size10 x 10 in
Sock Size3 x 48 in
PerforationsYes
Container Size30 gal
Pad Size16 x 18 in

Product Details

WheelsYes
Container MaterialPlastic
Pillows4
Drum Capacity30 gal
Manufacturers Part NumberDASH-O30
BrandSpilfyter
TypeOil Only Spill Kit
ColorWhite
Socks3
Capacity/Absorption Gallons30 gal
StyleSpill Kit
Pads40
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Container TypeWheeled Bin
Number of Pads40
Number of Gloves1 Pair