Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202572

MPN #: 4035EK

Spilfyter® Grab & Go® Universal Value Spill Kit, 4 Gallon Capacity

Product Description
Features:
  • Spills happen. Be prepared with the Grab & Go® Value Spill Kit
  • Filled with universal sorbents to clean up all liquids
  • Easy to store and transport, making it ideal for use in tight spaces or vehicles
  • Ready-to-use for small to medium-sized spills, ensuring minimal downtime and easy cleanup
  • Handle makes it easy to just grab the kit and go
  • Cost effective for facilities requiring multiple kits at various locations
Kit Contents:
  • (1) Yellow Bag with Zipper & Handle
  • (10) Absorbent pads
  • (2) 3" x 48" socks
  • (1) Pair of Nitrile gloves
  • (1) Disposable bag with tie
  • (1) Instruction sheet


PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Height20 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size4 gal

Product Details

TypeUniversal Spill Kit
ColorGray
WheelsNo
Container MaterialPlastic
Socks2
Capacity/Absorption Gallons4 gal
StyleSpill Kit
Pads10
DescriptionUniversal Spill Kit
Fluids AbsorbedUniversal
Package Quantity1
Drum Capacity4 gal
Manufacturers Part Number4035EK
Container TypeBag
Number of Pads10
Number of Gloves1 Pair
BrandSpilfyter