Oil-Dri® Oil Only Drum Top Pads - 22" Dia. - 25 per Box
Write a Review
|
Questions & Answers (0)
Product Description
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb petroleum based fluid leaks from pumps and dispenser cans. Oil only pads are made of meltblown polypropylene and will repel water while absorbing petroleum based fluids. Ideal for automotive, marine, or industrial plant applications, and great for outdoor use as the material repels water. Packaged 25 pads per box.
PRICE
$80.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 22 in |
Product Details
| Type | Oil Only |
| Material | Polypropylene |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | L90910 |
| Capacity/Absorption Gallons | 8.2 per Package gal |
| Brand | Oil-Dri |