Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3251818

MPN #: VDL-22.5

Vestil™ Vertical Drum Lifter For 55 Gallon Steel Drum, 1000 lb. Capacity

Product Description
The vertical Drum Lifter provides for easy lifting and transporting of drums. Solid steel construction. To use, simply lower unit onto the drum and as the lifter is elevated the positive gripping pads secure the drum. When the drum is lowered to the ground, the carriage drops down, automatically locking the drum lifter in an open position, ready for another drum. Use on steel drums with a top lip or chime. Not for use with open head drums.

Features:
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$255.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Height22-1/8 in
Weight Capacity1000 lbs
Weight48 lbs
Fits Drum Diameter24 in

Product Details

Assembly RequiredNo
TypeDrum Lifter
ColorYellow
StyleVertical Drum Lifter
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberVDL-22.5
BrandVestil

Warranty

Warranty90