Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 8.2 Gallon Capacity - 25 per Box
Write a Review
|
Questions & Answers (0)
Product Description
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb fluid leaks from pumps and dispenser cans. Universal bonded pads are made of treated chemically inert meltblown polypropylene that is sandwiched between a spunbond cover stock and a fine fiber layer. Strong bonded layers allow fluid to spread through the material for a quicker absorption rate. Can be used on all fluids and general spills. Packaged 25 pads per box.
PRICE
$92.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 22 in |
Product Details
| Type | Universal Hazmat |
| Material | Polypropylene |
| Package Quantity | 25 |
| Color | Gray |
| Manufacturers Part Number | L90501 |
| Capacity/Absorption Gallons | 8.2 per Package gal |
| Brand | Oil-Dri |