Oil Safe Premium Hand Pump, Grey, 102304
Write a Review
|
Questions & Answers (0)
Product Description
The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with capability to handle ISO 680 viscosity oils. - A wide range of optional pump accessories are available including: discharge hoses in different lengths, NPT body port for quick fill, color coded body collars. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid
PRICE
$245.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Premium Pump |
| Material | Steel/HDPE |
| Package Quantity | 1 |
| Description | Premium Hand Pump |
| Color | Gray |
| Manufacturers Part Number | 102304 |
| For Use With | Must Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum. |
| Brand | Oil Safe |