ScopeNEXT DPNXM3NXM460 15 to 30 Gallon Dual Action Hand Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
This high volume, low pressure, double action, transfer pump is a safe and economic way to empty any tank and drum. Drum hand pump with 25" long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 15 to 30 gallon drums. Suitable for food use, DEF and EPA/Chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an (optional) tamper evident tag 0346BLUSTK12IN. This product comes complete with a 2" male pipe thread fitting and a 2" USA buttress male fitting to fit into the drum and hold pump in place. These all PP double action plastic drum pumps offer a wide chemical resistance range, making them suitable to dispense hazardous products; various pH cleaning chemicals, chlorine based products, oils and fertilizers, resins, adhesives, greases, cleaning chemicals and crop chemicals. The NX 200 liter drum pump features only 2 moving parts and delivers a low pressure at the nozzle to ensure an even distribution of the liquid is dispensed with ease. Furthermore the new 'closed loop' dispensing system ensures full safety during dispensing of hazardous or aggressive chemicals. The 2 piece design is easily disassembled for cleaning with no parts to fall off or to lose. 2 year warranty as standard. Additional pump fittings are available along with a complete set of NX fittings.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 1 lbs |
| Suction Tube Dimension | 25 in |
| Discharge Spout Diameter | 3/4 in |
| Thread | 1-1/2 in |
Product Details
| Assembly Required | No |
| Body Material | Polypropylene |
| Material | Polypropylene |
| Wetted Material | Polypropylene |
| Manufacturers Part Number | DPNXM3NXM460 |
| Pump Type | Piston |
| Dispensing Rate Per Stroke | 9 to 15 Oz. Per Stroke |
| Product Type | Pump |
| Brand | ScopeNEXT |
| Power | Manual |
| Type | Dual Action Hand Pump |
| Color | White |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 140 °F |
| Style | Fits 15 & 30 Gal. Drums |
| Package Quantity | 1 |
| Description | 15/30 Gallon Dual Action Hand Pump |
| Dispensing Rate | 12 oz. per Stroke |
Warranty
| Warranty | 2 yr |