Brady SPC® Barrier Spill Mat, Medium Weight, 36"W x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Keep aisles and walkways slip free. Available in a new 100' convenient length. Barrier Spill Matting's needle-punched polypropylene fibers and non-stick backing prevents fluids from penetrating through to the floor. It can absorb water, oil, or chemicals. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Medium weight - optimal for most general maintenance needs. BSM Barrier Spill Matting is made of needlepunched polypropylene - great for high traffic areas eliminating unsightly tracking. Absorbency capacity 25 gallons. Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces
PRICE
$261.89
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 36 in |
| Weight | 23.8 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Mats |
| Color | Black |
| Capacity/Absorption Gallons | 25 gal |
| Material | Polypropylene |
| Description | Barrier Spill Mat |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | BSM100 |
| Non Woven Material | Needle-Punched |
| Brand | Brady |