Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232912

MPN #: BB1225

BluBird® Rubber Air Hose Assembly, 1/2" ID x 25'L

Product Description
In the diverse world of pneumatic hoses, where durability meets functionality, the BluBird® 1/2" x 25' Rubber Air Hose emerges as an industry frontrunner. Catering to a myriad of applications across automotive, construction, and industrial sectors, this hose has been meticulously designed to meet the multifaceted needs of professionals involved in tasks like removing lug nuts, using nail guns, and inflating tires.

With a commitment to quality and innovation, BluBird® brings forth this air hose backed by an industry-leading 10-year warranty. Not just a testament to its durability, this warranty speaks volumes about the brand's confidence in the product's impeccable performance and endurance. Crafted using 100% rubber, this hose offers a distinctive edge over its counterparts, boasting a 40% weight reduction compared to conventional rubber air hoses. Such a design not only enhances maneuverability but also makes operations smoother and more efficient.

But the superior design elements don't stop there. The hose incorporates solid brass fittings, a material choice that surpasses even aircraft-grade aluminum in strength and resilience. This ensures secure connections and prolonged hose life, even under the rigorous conditions of professional use. Adding to its robust construction, the high-strength polyester woven reinforcement is tailored to withstand a remarkable 300 PSI working pressure. Such strength ensures that the hose remains undeterred even in the face of demanding tasks.

Functionality, however, is balanced with versatility. Recognizing the diverse environments in which this hose might operate, BluBird® has engineered it to be exceptionally flexible, maintaining its integrity in temperatures ranging from a chilling -50° F to +190° F. Moreover, the hose has been treated to be ozone and abrasion-resistant, further enhancing its longevity and reducing wear and tear from regular use.

In summation, the BluBird® 1/2" x 25' Rubber Air Hose is not just another product in the market; it's a statement of quality, innovation, and unmatched performance. For professionals and enthusiasts alike, this air hose promises reliability, longevity, and superior functionality, making it a must-have in any toolkit.

Features:
  • 4:1 Safety factor
  • 1/2"Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose


PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter1/2 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB1225
PSI300 psi
BrandBluBird