Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232934

MPN #: BBPROJH34100

BluBird® Pro Rubber Jack Hammer Air Hose Assembly, 3/4" ID x 100'L

Product Description
In the robust world of construction, where the precision and efficiency of tools can make or break a project, having the right equipment is paramount. In the realm of pneumatic solutions, the BluBird® Pro 3/4" x 100' Rubber Jack Hammer Air Hose emerges as the frontrunner, setting new benchmarks in durability, functionality, and overall performance.

Expertly crafted for road construction sites, this hose isn't just another accessory but a game-changer in how pneumatic tools are powered. Whether it's demolition, mining, or roadwork, where jackhammers and other pneumatic tools dominate, this hose promises a continuous, uninterrupted supply of compressed air. It's engineered to ensure that even the most potent jackhammers receive the power they need, without any drop in efficiency.

The very foundation of its superiority lies in its 100% rubber construction. But this isn't any regular rubber. The BluBird® Pro hose, enhanced with BluBird®'s cutting-edge technology, stands out by being a whopping 9lbs lighter than standard jack hammer hoses. This weight difference translates into unparalleled ease of use and maneuverability, especially in high-demand environments like construction sites.

Moreover, its unique design ensures flexibility in the most extreme temperatures, ranging from a freezing -50°F to a scorching +190°F. Such a broad temperature spectrum guarantees that the hose remains pliable and efficient, irrespective of the external weather conditions.

The integration of stainless steel claw fittings is another testament to BluBird®'s commitment to quality. Unlike regular fittings, these are designed to offer a secure connection, minimizing the chances of air leaks, thus ensuring that the power of the compressed air remains uncompromised.

Externally, the hose boasts a heavy-duty wrapped finish, enhancing its resistance against potential wear and tear. This robust exterior ensures that the hose remains unscathed even when subjected to the demanding conditions of road construction sites. Further amplifying its durability is its high-strength polyester woven braided reinforcement, allowing it to handle a remarkable working pressure of up to 300 PSI.

Safety and control are paramount, especially when dealing with powerful tools. Acknowledging this, the BluBird® Pro hose comes equipped with a 4:1 safety factor and a 4-finger grip bend restrictor. This design innovation ensures that users have better control over the hose, reducing the chances of accidents and ensuring smoother operations. Resilience against ozone, resistance to kinks, and the ability to maintain its integrity under harsh weather conditions round off its impressive feature list.

With a generous 2-year warranty backing its performance, the BluBird® Pro 3/4" x 100' Rubber Jack Hammer Air Hose isn't just a purchase; it's an investment. An investment in superior quality, unmatched performance, and the promise of efficiency on every construction project. Whether you're a seasoned construction veteran or a company looking for the best pneumatic solutions, this hose promises to be the perfect companion for every task.

Features:
  • Solid Brass fittings are corrosion resistant
  • Abrasion resistant


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBPROJH34100
PSI300 psi
BrandBluBird