Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233059

MPN #: BB14100

BluBird® Rubber Air Hose Assembly, 1/4" ID x 100'L

Product Description
In the demanding spheres of automotive, construction, and industrial sectors, the choice of tools can greatly influence the efficiency and quality of work. One such tool that plays a pivotal role, especially in tasks such as removing lug nuts, employing a nail gun, or inflating a tire, is the air hose. Catering to this crucial need is the BluBird® Air Hose, which stands as a testament to premium engineering and unmatched performance in these industry categories.

Pneumatic hoses, specifically tailored for high-performance tasks, need to be robust, flexible, and durable. The BluBird® Air Hose fits this description perfectly, setting itself apart from the myriad of options available in the market. Crafted with precision from 100% rubber, this hose embodies resilience and endurance. Its unique construction ensures that it weighs 40% less than its standard rubber counterparts. This significant weight reduction not only promises ease of use but also guarantees reduced user fatigue, making it the go-to choice for professionals and DIY enthusiasts alike.

While its lightweight nature is commendable, what truly accentuates its position in the market is its unparalleled performance metrics. Integrated with solid brass fittings, this air hose champions corrosion resistance. In industries where air hoses are often exposed to harsh conditions, the corrosion-resistant feature ensures longevity and consistent performance. Contrary to the conventional use of aircraft aluminium in many products, BluBird®'s choice of brass fittings demonstrates its commitment to offering superior quality.

Beyond its build, the BluBird® Air Hose excels in operational efficiency. The high-strength polyester woven reinforcement ensures that it can handle an impressive 300 PSI working pressure. This is particularly beneficial in demanding tasks, be it inflating large truck tires, using high-powered nail guns in construction, or removing stubborn lug nuts in automotive repairs. Its flexibility across a vast temperature range, from a chilling -50° F to +190° F, coupled with its ozone and abrasion-resistant attributes, makes it suitable for diverse environments and applications.

In conclusion, in the vast world of pneumatic hoses and air hoses, the BluBird® Air Hose emerges as a leader. Backed by an industry-leading 10-Year Warranty, it assures users of its premium quality and unmatched performance. For those engaged in automotive, construction, or industrial tasks, and are in search of a reliable and efficient air hose, the BluBird® Air Hose is the answer. With its exceptional features and brand commitment, it's not just a purchase but an investment in efficiency.

Features:
  • 4:1 Safety factor
  • 1/4"Male-NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose


PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter1/4 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB14100
PSI300 psi
BrandBluBird