Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371873

MPN #: 1674-4

Milton 1674-4 25' 3/8" ID 1/4" MNPT ReKoil Hose

Product Description
This 25 foot nylon re-koil hose is assembled with re-usable, full flow 1/4" MNPT swivel fittings on both ends to avoid twisting and kinking. Nylon re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 200 PSI at 70 degrees Fahrenheit.

  • 1/4" male national pipe thread
  • 3/8" hose inside diameter
  • Working temperature range of -40 degrees Fahrenheit to 180 degrees Fahrenheit
PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Hose Inside Diameter3/8 in

Product Details

Manufacturers Part Number1674-4
PSI200 PSI @ 70° F psi
Material25
BrandMilton