Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233205

MPN #: OSRHD3850-AIO

OilShield® Rubber All-In-One Air Hose Reel, Single Arm Assembly with 3/8" x 50'L Hose, 300 PSI

Product Description
Upgrade your hose management with the OilShield® Heavy-Duty Air Hose Reel All-In-One 3/8" x 50' . This patent-pending, all-in-one hose reel is engineered to provide unmatched versatility, convenience, and safety. Designed for durability and efficiency, this reel is perfect for industrial facilities, workshops, or residential spaces. With a robust construction that withstands 300 PSI working pressure and temperatures ranging from -50°F to +190°F, it sets a new industry standard. Features include a 180° swivel mount for enhanced flexibility, a 5-in-1 coupler for simplified hose connections, and a 1/2" socket wrench for easy assembly and maintenance.

This state-of-the-art hose reel combines innovative technologies and premium materials to deliver a superior, long-lasting solution. Ideal for diverse applications, it ensures reliable performance under extreme conditions.

Whisper-quiet technology reduces noise during hose retraction, creating a more comfortable working environment. The slow safety rewind feature ensures controlled hose retraction, minimizing the risk of high-impact rewind.

This high-quality construction ensures the reel can withstand harsh environments and prolonged exposure to moisture without deteriorating. The powder coating acts as a protective layer, preventing rust and corrosion, which significantly extends the product's lifespan and maintains its structural integrity over time.

The 5-in-1 coupler is a versatile accessory that simplifies hose connections. It accommodates different hose sizes, making it easy to switch between various hoses without needing multiple adapters. This feature enhances the functionality of the hose reel, allowing users to quickly and efficiently connect hoses of varying diameters, thus broadening the range of applications.

The 180° swivel mount provides enhanced flexibility by allowing the hose reel to pivot in multiple directions. This feature makes it easier to maneuver the hose around obstacles and ensures it can be positioned exactly where it's needed. Whether mounted on a wall or a workbench, the swivel mount facilitates smooth and effortless hose retraction and extension, enhancing user convenience and efficiency.

This feature provides easy adjustment of the guide arm's position with a full 225° range of motion. The freestyle adaptability allows users to tailor the hose reel's orientation to their specific needs, ensuring maximum efficiency and convenience. Whether the hose needs to be directed up, down, left, or right, this flexible design accommodates various positioning requirements, making it highly versatile for different applications and environments.

Features:
  • 2-Year unmatched warranty on reel
  • 18 gauge powder-coated heavy duty steel
  • 12 point ratchet system
  • 10-Year Unmatched warranty on hose
  • 100% rubber construction
  • 4:1 Safety factor
  • 3/8" Male NPT
  • 4 finger grip bend restrictor and solid Brass fittings
  • Ozone, kink, and abrasion resistant


PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorGray/Yellow
Max Temperature190 °F
For Use WithAir
Temperature Range-30 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRHD3850-AIO
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandOilShield