BluBird® Jack Hammer Air Hose Dual Arm Reel with 3/4" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The BluBird® Rubber Air Hose Reel Dual Arm Assembly features a robust 3/4" x 50' hose, providing superior air delivery for demanding tasks. Its dual-arm design ensures stability and easy retraction, making it ideal for heavy-duty industrial applications.
PRICE
$625.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/4 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Black/Blue |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -50 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | BBJHRDA3450 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | BluBird |