Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233244

MPN #: OSRHD3875

OilShield® Rubber Air Hose Reel Heavy Duty Single Arm Assembly with 3/8" x 75'L Hose, 300 PSI

Product Description
OilShield® air hose reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling, trucks, and trailers etc, perfect for automotive and DIY users.

OilShield® 3/8" Air hose reel is equipped with Motor Magazine Top 20 Tool award winner OilShield® Air Hose that has Nitrile inner core and nitrile cover to protect hose from Oil, welding spatters and grinding sparks. One of the best Air hose for shops offer 30% Lighter, stronger and offer exceptional cold weather flexibility from -30°F to +180°F.

The OilShield® 3/8" x 75' Rubber Air Hose Heavy Duty Single Arm Reel stands as the pinnacle of pneumatic hose reels, designed to excel in automotive, industrial, and construction applications. It brings together the best in durability, performance, and versatility, making it an essential tool for tasks like removing lug nuts, using nail guns, and inflating tires.

Backing the outstanding quality of this hose reel is a 2-year unmatched warranty on the reel and an impressive 3-year unmatched warranty on the hose. These warranties offer peace of mind and confidence in your investment.

Furthermore, this hose is 30% lighter than standard rubber hoses in the same class, providing enhanced mobility and ease of handling during tasks. It boasts an RMA Class-A Oil Resistant rating, making it capable of withstanding the challenges of shop work, including exposure to oil and other common hazards.

The OilShield® hose reel is designed with user comfort and control in mind, featuring a 4:1 safety factor and a 4-finger grip bend restrictor. These features enhance the usability of the hose, promoting a secure and hassle-free experience.

Features:
  • 100% rubber construction
  • 300 PSI working pressure
  • High strength polyester woven braided reinforcement
  • 3/8" Male NPT
  • Solid Brass fittings are corrosion resistant
  • Ozone resistant, abrasion resistant and kink resistant


PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length75 ft
Reel Hose Length Capacity75 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue/Yellow
Max Temperature190 °F
For Use WithAir
Temperature Range-30 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRHD3875
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandOilShield