Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178839

MPN #: OS1250

OilShield® Rubber Air Hose Assembly, 1/2" ID x 50'L

Product Description
Introducing the OilShield® 1/2" x 50' Rubber Air Hose, a powerhouse of durability and reliability designed for professionals in the automotive and industrial sectors. With an industry-leading 3-Year Warranty, this hose is built to deliver outstanding performance and longevity, setting new standards for quality in the market.

What makes the OilShield® air hose stand out is its exceptional oil resistance. It boasts an RMA Class A oil-resistant inner core and outer cover, providing the highest level of oil resistance possible. This means it can handle contact with oils, diesel fuel, gas, cleaning agents, and any other substances commonly found in workshops without compromising its structural integrity. Even in environments with welding spatter and grinding sparks, this hose remains resilient, ensuring your safety and peace of mind.

A key advantage of the OilShield® hose is its impressive weight-to-strength ratio. Unlike traditional heavy and stiff rubber hoses, it is 30% lighter. This reduced weight makes it significantly more flexible and easier to handle, all while maintaining exceptional strength. Say goodbye to kinks and frustrating handling; this hose simplifies your workflow and increases efficiency.

Safety is paramount in industrial settings, and the OilShield® hose is engineered with this principle in mind. Its ability to resist welding spatters and grinding sparks means that it maintains its structural integrity even in potentially hazardous conditions. This feature is invaluable for professionals who prioritize safety on the job.

In addition to its core properties, the OilShield® hose is equipped with Solid Brass fittings. These fittings, known for their superior performance compared to aircraft aluminum, ensure secure and reliable connections. They contribute to the overall longevity and efficiency of the hose, making it a dependable choice for a wide range of pneumatic applications.

To summarize, the OilShield® 1/2" x 50' Rubber Air Hose is the ultimate Shop hose, designed to meet and exceed the demands of automotive and industrial professionals. With its industry-leading warranty, exceptional oil resistance, lightweight design, and resistance to welding spatters and sparks, it is the perfect solution for tasks such as removing lug nuts, using nail guns, and inflating tires. This hose promises reliability, efficiency, and safety in every job, setting the standard for pneumatic hoses in today's market.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Weight7 lbs
Hose Inside Diameter1/2 in

Product Details

MaterialNitrile Rubber
DescriptionRubber Air Hose Assembly
ColorYellow
Manufacturers Part NumberOS1250
PSI300 psi
BrandOilShield