OilShield® Rubber Air Hose, 1/2" ID x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 3-Year Warranty. The OilShield® air hose is the best SHOP hose on the market today, it is RMA Class A oil resistant rated rubber hose with a Nitrile core and Nitrile cover, the best oil resistance rating possible. Oil-Shield unlike other heavy and stiff rubber air hoses is 30% lighter than traditionally made rubber hoses, more flexible & stronger. It is the perfect shop hose where hoses come in contact with oil, diesel fuel, gas, cleaning agents and anything else found in shops including welding spatter and grinding sparks.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 1/2 in |
Product Details
| Material | Rubber |
| Color | Yellow |
| Manufacturers Part Number | OS1225 |
| PSI | 300 psi |
| Brand | OilShield |