x

Take 15% off your entire order!

Offer applied at checkout

Guardian Survival Gear OKTP 10 Person Deluxe Survival Kit in Camo

Guardian Survival Gear OKTP 10 Person Deluxe Survival Kit in Camo

Item #: WBB2229053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardian Survival Gear OKTP 10 Person Deluxe Survival Kit in Camo

All items are packed securely in one Elite Multi-pocket Hikers Backpack which contains extra space available for your personal items and one 5 Gallon Bucket with Toilet Seat Lid.

This kit contains the following:

  • Food and Water: The food and water in this kit will comfortably provide you with adequate nutrition for 72-hours without access to additional supplies. These products have a 5 year shelf life.
  • 60- 4 oz. Water Pouches
  • 40 - 400 Calorie Food Bars (24,000 Calories)
  • 50 Water Purification Tablets - each tablet purifies 1 liter of water
  • Light and Communications: In the event of a power outage caused by you'll have independent access to your own means of lighting and communication with the outside world.
  • Dynamo 4-in-1 Radio Flashlight
  • Rechargeable Squeeze Flashlight - 3 LED flashlight
  • 30 Hour Emergency Candle
  • 5 - 12 Hour Emergency Bright Stick
  • 5-in-1 Survival Whistle
  • Box of Waterproof Matches
  • Shelter and Warmth: These supplies will provide protection from outside weather forces. They will protect you from wind, sun, rain, and many other conditions you may encounter.
  • 10 Emergency Survival Blankets
  • 2 Person Tube Tent with Rope
  • 10 Emergency Ponchos with Hood
  • Tools: These items are designed to be useful in disaster situations. They will be a valuable resource when you find yourself faced with navigation, transport, personal protection, or shelter troubles.
  • 5' x 7' Blue Tarp
  • 7-1/2"- Flat Pry Bar
  • 16 Function Knife
  • 2 Pairs of Leather Palm Work Gloves
  • Roll of Duct Tape
  • 10 - N95 Respirator Dust Masks - NIOSH approved
  • Safety Goggles
  • Sewing Kit
  • All of our kit items are packed securely in a resealable, waterproof storage bag
  • Hygiene and Sanitation: When in a disaster situation it is useful to have access to hygiene products. Staying clean can protect against infection, disease, and depression.
  • 2 Toilet Bags with Chemicals
  • 10 Hygiene Kits
  • Tooth Brush
  • Tooth Paste
  • 9 Wet Naps
  • Soap
  • 10 Pocket Tissue Packs
  • Air Freshener
  • First Aid: These first aid items can assist with minor injuries and protect against serious health concerns in disaster circumstances.
  • 37 Piece Portable First Aid Kit
  • 107 Piece Deluxe First Aid Kit
  • Other: These items are useful for stress relief and activity in strenuous or challenging circumstances.
  • 2 Decks of Survival Playing Cards for entertainment
  • Emergency Survival Kit Information:
  • This survival kit was designed using advice from experts in the emergency preparedness industry. It follows guidelines given by government agencies and non-profit preparedness organizations. This 10-person deluxe office emergency kit has a retail value of $308.




Due to the COVID-19 outbreak, this item will not include any dust masks.

  • LENGTH INCHES 24
  • WIDTH INCHES 18
  • HEIGHT INCHES 18
  • COLOR Camouflage
  • DESCRIPTION 10 Person Deluxe Survival Kit, Backpack
  • MANUFACTURERS PART NUMBER OKTP-CAMO Backpack
  • BRAND Guardian Survival Gear
  • TYPE Survival Kit
  • WEIGHT LBS 46
  • PERSON COUNT 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.45

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.75

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.40

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.73

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Survival Gear OKTP 10 Person Deluxe Survival Kit in Camo

Guardian Survival Gear OKTP 10 Person Deluxe Survival Kit in Camo

Item #: WBB2229053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant