Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121104

MPN #: L-6050

Olympia i2 L-6050 Single Lever Bathroom Faucet with Pop-Up Polished Chrome

Product Description
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 4-3/4" Reach, 2-1/2" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • 50/50 Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth6-1/8 in
Height5-5/8 in
Max Deck Thickness1-1/4
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach4-3/4 in
Spout Height2-1/2 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleModern
Drain Type50/50 Pop-Up
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialMetal
Manufacturers Part NumberL-6050
Faucet Holes1
Handle StyleLever
BrandOlympia