Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121019

MPN #: L-6010-BN

Olympia i3 L-6010-BN Single Handle Bathroom Faucet with Pop-Up PVD Brushed Nickel

Product Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 4-3/8" Reach, 2-5/8" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • 50/50 Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth6-1/8 in
Height5-5/8 in
Max Deck Thickness1-1/4
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach4-3/8 in
Spout Height2-5/8 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Gallons per Minute1.2 gal/min
Drain Assembly IncludedYes
StyleModern
Drain Type50/50 Pop-Up
Mounting LocationDeck
FinishPVD Brushed Nickel
MaterialMetal
Manufacturers Part NumberL-6010-BN
Faucet Holes1
Handle StyleLever
BrandOlympia