Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121118

MPN #: L-7470-BN

Olympia Accent L-7470-BN Two Handle Bathroom Widespread with Pop-Up Faucet PVD Brushed Nickel

Product Description
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handles
  • Rigid J Style Spout
  • 4-3/4" Reach, 3-11/16" From Deck to Aerator
  • Ceramic Disc Cartridges
  • 3-Hole 4" to 16" Installation
  • 50/50 Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate
  • Easy-install mounting nut


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/8 in
Depth6-7/16 in
Height5-5/8 in
Max Deck Thickness1
Connection Size3/8 in
ConnectionCompression
Center3-Hole 4" to 16" Installation in
Spout Reach4-3/4 in
Spout Height3-11/16 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleTransitional
Drain Type50/50 Pop-Up
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialMetal
Manufacturers Part NumberL-7470-BN
Faucet Holes3
Handle StyleLever
BrandOlympia