Omnimed® Stainless Steel Isolation Storage Station, 21"W x 4-1/2"D x 26"H
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Steel Isolation Storage Station - 21"W x 4-1/2"D x 26"H, Stainless
This isolation station is constructed of durable stainless steel and spot welded for a sleek, easy to care finish that will withstand years of use and still look new. Our stations are designed to provide convenient, easy access to Personal Protective Equipment (PPE) supplies where space is limited. They are ideal for use in any area where infection control protocols are in use. These stations are simple to load and can be mounted on a variety of surfaces. Each unit accommodates up to 4 different glove sizes and two mask boxes as well as an area isolation gowns.
This isolation station is constructed of durable stainless steel and spot welded for a sleek, easy to care finish that will withstand years of use and still look new. Our stations are designed to provide convenient, easy access to Personal Protective Equipment (PPE) supplies where space is limited. They are ideal for use in any area where infection control protocols are in use. These stations are simple to load and can be mounted on a variety of surfaces. Each unit accommodates up to 4 different glove sizes and two mask boxes as well as an area isolation gowns.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 4-1/2 in |
| Height | 26 in |
| Inside Width | 20-13/16 in |
| Inside Depth | 4-5/16 in |
| Inside Height | 25-13/16 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Isolation Station |
| Color | Gray |
| Capacity | (4 Box) Glove, (2 Box) Mask, (1 Bin) Gowns |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Description | Stainless Steel Isolation Station |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | 307000 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |