Nyco OM1 Power Degreaser, Lemon Grass Scent, 32 oz. Bottle 9/Case - OM103-QPS9
Professional degreaser for appliances, machinery, equipment, carbonized soils. Powered by Eastman Omnia™, it is safe for users and the environment.
Model # :WBB2228870
MPN #: OM103-QPS9
EPA Safer Choice Certified Power Degreaser, 32 oz. Trigger Spray, 9 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22.5 lbs |
| Size | 32 oz |
Product Details
| Flash Point | >200F |
| Specific Gravity | 1.008 |
| pH | 8.0-10.0 |
| Color | Orange |
| Scent | Lemongrass |
| Capacity | 32 oz |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Description | EPA Safer Choice Power Degreaser |
| Package Quantity | 9 Bottles |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |