Formula 409 Cleaner Degreaser Disinfectant cuts through grease, grime and food stains while killing 99.9% of germs on hard nonporous surfaces. As an EPA-registered disinfectant and sanitizer, this versatile cleaner is formulated to kill Salmonella, Staph, E. Coli, and athlete's foot fungus on non-food-contact surfaces. It also contains no bleach, making it suitable for a variety of surfaces like countertops, stovetops and stainless steel appliances. From CloroxPro, this degreaser and disinfectant powers through tough messes and is perfect for use in commercial kitchens, schools and office break rooms. Trusted by professionals for more than a century, CloroxPro is dedicated to providing proven commercial cleaning and disinfecting solutions.
Formula 409® Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 4 Bottles |
| Description | Disinfecting Cleaner & Degreaser |
| Manufacturers Part Number | 35300 |
| Brand | Formula 409 |
Compliance & Certifications
| EPA Registered | Yes |
| EPA Registration Number | 67619-10 |