Diversey Spitfire Power Cleaner, Fresh Pine Scent, 3.78 Liter Container, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Super-strength formula eliminates grease, petroleum and food soils. No-rinse formula leaves no residue. Cleans a wide variety of surfaces (do not use on glass, aluminum or water based paint). Lightly scented and pleasant to use. Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind. Premium performance, solvent-based surface cleaner.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.78 oz |
Product Details
| Scent | Fresh Pine |
| Capacity | 3.78 oz |
| Size Type | 3.78 Liter Bottle |
| Package Quantity | 4 Bottles |
| Description | Power Cleaner |
| Manufacturers Part Number | 100870948 |
| Brand | Diversey |