Product Features:
- Adjustable screw for height Extension and Retraction
- Quick adjustment to desired heights
- Capacity: 20 tons per stand
- Min Height: 16.5' (420 mm)
- Max Height: 26.7' (680 mm)
Weights & Dimensions
| Weight | 64 lbs |
| Low Height | 16-1/2 in |
| Max Height | 26-2/3 in |
Product Details
| Type | Jack Stand |
| Capacity | 20 |
| Package Quantity | 1 |
| Description | Locking Jack Stand |
| Manufacturers Part Number | 14410 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |