Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Daylight

Model # :WBB3114715

MPN #: U25130

Daylight Omega LED Magnifier Lamp, 7" Dia. Lens, White

Product Description
Lightweight acrylic lens with 3 dioptres (1.75X) magnification and anti-scratch coating. The Omega 7 is part of the Daylight Company's range of magnifying lamps and is modern and ergonomically designed. It has a large 17.5 cm, 3 dioptres (1.75X), lightweight acrylic lens and high power LEDs with 4 brightness level for clear viewing. The internal spring arm allows accurate positioning and lateral protections help you keep it clean. The aesthetically pleasing white and grey finish fits perfectly within any professional environment. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • Glass lens
  • Lens Ø 17.5cm
  • 3 dioptres 1.75X
  • 4 brightness levels
  • Covered arms with internal springs
  • Long reach 118cm
  • Compatible with Professional Floor stand – White (D53060)
  • 2 Years Guarantee
Technical Details:
  • Light source: LED
  • Lumens: 814
  • Lux at 15 cm: 6,300
  • Color temperature: 6,000°K
  • Energy consumption: 12W
  • Color: light grey / white
  • LED rated life (hours): 50,000
  • 4 steps touch dimmer: 6,300 – 5,500 – 3,500 – 1,800
  • Lens Ø: 17.5 cm (7")
  • Lens material: acrylic lens with anti-scratch coating
  • Magnification: 3 dioptres (1.75X)
  • Height: 60 cm (23.6")
  • Width: 23 cm (9")
  • Depth:90 cm (35")
Ideal For:
  • Professional applications
  • Small mechanical assembly and inspection
  • Beauty treatment rooms
  • Facial treatment
  • Podiatry, chiropody
COMPATIBLE WITH: D53060 Professional Floor stand – White

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth35 in
Cord Length6-1/2 ft
Overall Reach46-1/2 in
Diameter7 in

Product Details

Assembly RequiredYes
Lens7
CRI95+
Magnification3
Mounting LocationClamp
Wattage12 W
Hours50000
MaterialMetal
Lens MaterialAcrylic Lens With Anti Scratch Coating
Manufacturers Part NumberU25130
Lumens814
BrandDaylight
Lamp IncludedYes
Average Life10000 hr
Color Temperature6000 K
ColorWhite
Diopter3
Voltage12 V
Package Quantity1
Base TypeClamp
Bulb TypeLED

Warranty

Warranty3 yr