Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Office Chair With High Back & Adjustable Arms, Mesh, Black

Product Description
✓ Adjustable height, armrests, and seat & back angles
✓ Ventilated mesh seat & back reduces perspiration
✓ 275 lb. weight capacity

This black Interion® Mesh Office Chair with High Back & Adjustable Arms is built to provide comfortable seating in any office environment. It features built-in lumbar support to reduce lower back pain & muscle strain, mesh seat & backrest for maximum air flow and reduced perspiration, and a 5-point wheeled base that remains stable even while moving or leaning back. BIFMA certified. Limited 2-Year Warranty.

  • Adjustable seat height from 17-3/4" to 21-1/4"
  • Waterfall seat edge improves leg circulation
  • Armrests raise & lower up to 3" for maximum comfort
  • Pneumatic seat height adjustment
  • Backrest & seat angle adjustments
  • Dual-wheel swivel casters enable easy movement
  • Seat is 20"W x 18-1/2"D
  • Back is 19-3/4"W x 23-1/2"H
  • Optional height-adjustable vinyl headrest available separately
  • Some assembly required
  • PRICE
    $239.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity275 lbs
    Seat Width20 in
    Seat Depth18-1/2 in
    Seat Height17-3/4 - 21-1/4 in
    Min Seat Height17-3/4 in
    Max Seat Height21-1/4 in
    Base5-Star Base
    Back Width19-3/4 in
    Back Height23-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeIndependent Seat and Back
    StackableNo
    Arm TypeAdjustable
    Manufacturers Part Number248622
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorBlack
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyBlack
    Package Quantity1
    DescriptionMesh Office Chair
    Frame MaterialPlastic
    Back TypeHigh Back
    Seat MaterialMesh

    Warranty

    Warranty2 yr

    Compliance & Certifications

    CertificationsANSI/BIFMA