Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB751655

MPN #: 350306

Omnimed® 350306 Security Laptop Transport Stand

Product Description
Omnimed® 350306 Security Laptop Transport Stand

The Omnimed Security Laptop Stand is constructed of heavy gauge steel that is powder coated for a durable attractive finish. The laptop is secured to the work surface with a cover that has two-lock security and an adjustable keyboard tray underneath. The security top is mounted on a heavy gauge plated steel pole in a 5-leg base with 3 inch casters. The stand can be used sitting or standing. Vertical movement is controlled by operating the hand levers on both sides of the security top to adjust the height from 35 to 45 inches. A gas spring lift mechanism within the unit provides the smooth vertical lift. Stands measure 35-45 inches high by 21-1/2 inches wide and 14-1/2 inches deep. Its base has a diameter of 25 inches.

Please note: This unit is Laptop Stand Only. Laptop, keyboard and mouse are not included.

PRICE
$749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height35 - 45 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorSilver
Battery PoweredNo
Wheel Type3" Rubber Casters
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionSecurity Laptop Stand
Manufacturers Part Number350306
BrandOmnimed

Warranty

Warranty5 yr