Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :WBB2100084

MPN #: MWSR8-LP-95

Durham Mfg.® Wire Spool Cart

Product Description
Features:
  • Heavy duty, all welded 14 gauge steel
  • 1,200 lbs. total capacity
  • 1-1/2" lip on top work surface prevents parts from falling off during transport
  • Louvered panels on 2 ends, accommodate Hook-On Bins® and metal Hook-On Trays (Bins and Trays sold separately)
  • Heavy duty handle makes transport easy, adds 6" to overall width of cart
  • (8) 23" removable rods accommodate wire spools
  • 7-1/2" between rods, larger spools can be accommodated if some rods are removed
  • Recessed rods allow protection of spools during transport
  • 4 wire guides hang below the work surface for ease in cutting wire
  • (4) 5" x 1-1/4" polyurethane bolt on casters; (2) rigid and (2) locking swivel
  • Ships fully assembled
  • Durable textured gray powder coat finish
PRICE
$705.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth18 in
Height46 in
Weight Capacity1200 lbs
Weight122 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels8
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberMWSR8-LP-95
BrandDurham Mfg.