Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354553

MPN #: 350340D

Omnimed® 350340D Phlebotomy Cart with Keyed Differently Lock

Product Description
The Phlebotomy cart offers both convenience and durability. The work surface has a built-in handle that slides the top back to open the drawer underneath. The large med drawer also has a built-in handle, a stop plate to prevent over-extension and comes with a flat key lock and 3 keys. The lock may be keyed differently for multiple units. Fixed to the sides of the cart are adjustable brackets to hold various sized sharp containers and a single glove box holder. The cart's painted steel column adjusts from 36"H to 46"H on a 5-leg aluminum base with 3" rubber casters. The work surface measures 15.56"W x 17"D x 1"H and the drawer, 13.88"W x 15.38"D x 6.75"H. Both are constructed of 1/8" Titanium powder coated aluminum and will withstand years of use. Unit has a 1-year warranty.

Features:
  • Outside dimensions of work surface 15-9/16"W x 17"D x 1"H
  • Inside dimensions of work surface 15-5/16"W x 15-3/8"D
  • Height of work-surface adjusts from 36" to 46"
  • Built in handle on back and front of unit for easy transport
  • Single wire glove box holder
  • Adjustable straps to hold most sharps containers (not included)
  • Sturdy 5 leg base with 3" casters
  • 350340D is sold with a flat key lock which includes 3 keys
  • Multiple units will be keyed with different lock numbers
  • 1 Year Warranty


PRICE
$659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-9/16 in
Depth17 in
Height36 to 46 in
Wheel Diameter3 in
Base23" Diameter

Product Details

Assembly RequiredYes
TypePhlebotomy Stands
ColorSilver
CastersYes
StyleFlat Key Lock
MaterialAluminum
DescriptionPhlebotomy Cart with Keyed Differently Lock
Manufacturers Part Number350340D
BrandOmnimed

Warranty

Warranty1 yr