Omnimed® Cubbie Transport Cart, 100 lbs Capacity, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Omnimed Cubbie Cart is constructed of welded heavy gauge steel that is powder coated for a durable finish. Its easy grab handles, compact size and smooth glide rubber casters make it the ideal small mobile cart. It has two tilted shelves that keep contents securely in the cart during transport and unobtrusive mobile storage solution. This cart measures 32-3/8 inches high by 26 inches wide and 14 inches deep.
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 14 in |
| Height | 32-3/8 in |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Capacity | 16 Binders |
| Number of Shelves | 2 |
| Material | Powder Coated Steel |
| Package Quantity | 1 |
| Description | Cubbie Transport Cart |
| Manufacturers Part Number | 260500 |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |