Solaira IWIREAW20240 replacement emitter for SICR20240B, SICR40240B, SICR60240B and SICR20240G, SICR40240G, SICR60240G
Features:
- Lead ends
- 3 month limited warranty
Weights & Dimensions
| Length | 14 in |
| Width | 1/2 in |
| Depth | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Color | Gold |
| Series | ICR |
| For Use With | SICR20240B, SICR40240B, SICR60240B, SICR20240G, SICR40240G, SICR60240G |
| Wattage | 2000 W |
| Voltage | 240/208 V |
| Watts High | 2000 W |
| Material | Glass |
| Description | Replacement Emitter |
| Manufacturers Part Number | IWIRE20240 |
| Brand | Solaira |
Warranty
| Warranty | 3 mo |