Electronic Queuing Systems
Brand
Type
Price
Related Products
Whether you're in the mood for music or you need sales figures from past fiscal years, it's easy to find the CD you need with the help of these CD pages. Each page is three-hole punched for convenient storage in a standard three-ring notebook. Top flap keeps media secure in its pocket. Store up to four CDs on each page-two on each side. A secure top flap keeps the CD snug in its pocket, and a special liner protects against scratches. The acid-free, archival-safe translucent material won't lift print off your CDs or CD booklets, so your way is always clear to find the right music, data, ...
Full-size, wireless mouse offers an ergonomic shape with a soft rubber grip for all-day comfort for right-handed users. 2.4 GHz wireless technology delivers long-range performance and minimal interference. Design also features a high-definition optical sensor (up to 1200 dpi) for responsive control, pointer speed quick-select button for enhanced productivity, forward/back buttons, and scroll wheel with middle button. Wireless mouse requires no drivers and offers plug-and-play installation with the included wireless USB receiver. Mouse also includes two AA batteries. System Requirements ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
The MKEYECOMBO is Macally's new economic and ergonomic USB keyboard and mouse combo. The keyboard has a standard layout with 104 full size, yet thin, keys for a comfortable and efficient typing experience. The additional shortcut keys and numeric keyboard further increase efficiency and productivity. The optical USB mouse has a 1000 dpi optical sensor, three soft-click buttons and scroll wheel for a precise and smooth control. The ergonomic and ambidextrous design offers maximum comfort to both left-handed and right-handed users. The Macally MKEYECOMBO is very easy to use. Simply plug the ...