One Coat 2" Trim Paint Brush - 996840200
Rubberset® One Coat Stain & Varnish Brushes saves time by using solid filaments for added durabilty and better coverage than ordinary brushes. Holds more paint to get the job done faster! One Coat Stain & Varnish Brushes feature 100% white china bristle and painted wood handles. They offer great value and durability at this price point.
Rubberset One Coat 2" Trim Paint Brush - 996840200 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.80 Sold in packages of 12 / $6.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 9/16 in |
| Length Out | 2-3/4 |
Product Details
| Style | Flat |
| Package Quantity | 12 |
| Manufacturers Part Number | 996840200 |
| For Use With | Stains & Varnishes |
| Brand | Rubberset |
| Bristle Material | Bristle |