x

Take 15% off your entire order!

Offer applied at checkout

One Hole Strap Ss 1/4" Ips

One Hole Strap Ss 1/4" Ips

Item #: WBB359679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 39

Price: $3.40

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ONE HOLE STRAP SS 1/4" IPS

ONE HOLE PIPE STRAP, 304 STAINLESS STEEL, IPS - Designed to support schedule 40/80 steel sized piping or tubing sizes in a horizontal position from sides of structural member. Fastener hole may be above or below the pipe. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

  • PIPE OD 0.54
  • HOLE SIZE A 9/32
  • TYPE 1 Hole
  • MATERIAL SIZE 16ga x 7/8
  • PIPE SIZE INCHES 1/4
  • WEIGHT LBS 0.03
  • CONSTRUCTION Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

39 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One Hole Strap Ss 1/4" Ips

One Hole Strap Ss 1/4" Ips

Item #: WBB359679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant