uni-ball® ONYX Rollerball Pen, 0.7 mm, Fine, Blue Ink, 72/PK
Write a Review
|
Questions & Answers (0)
Product Description
The uni-ball ONYX Rollerball Pen is built to be a great pen at a great price. Designed with a strong metal point to produce smooth, consistent writing, and finished off with a durable plastic clip, this roller pen will perform for years. The uni-ball ONYX pen also features uni super ink which protects against water, fading and fraud. Featuring an economical design, these uni-ball pens are ideal for the office.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 72 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| GTIN | 0070530012590 |
| Style | Stick Gel |
| Point Type | Fine |
| Description | ONYX Rollerball Pen |
| Package Quantity | 72/Pack |
| Refillable | No |
| Manufacturers Part Number | 2013568 |
| Retractable | No |
| Barrel Color Family | Black |
| Ink Color Family | Blue |
| Brand | Uni-ball |