Onyx™ Triple Letter-Size Rack (Qty.6) - Black
Write a Review
|
Questions & Answers (0)
Product Description
Onyx™ mesh wall pockets will help you organize your clutter. Made with steel mesh construction and Black powder coat finish. Holds legal and letter-size charts and files. Wall mounting hardware included. Limited Lifetime Warranty.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3-1/4 in |
| Height | 17-1/4 in |
Product Details
| Assembly Required | No |
| Type | Cubicle File Pocket |
| Mounting Location | Wall Mount |
| Material | Steel |
| Package Quantity | 6 |
| Description | Triple Letter-Size Rack |
| Color | Black |
| Manufacturers Part Number | 5652BL |
| Brand | Safco |