Flextur Screwdriver Rack, 11-3/4"W x 11"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Screwdriver Rack keeps your tools organized, visible, and within easy reach. This durable steel rack holds up to eight screwdrivers of various sizes, making it a practical addition to any industrial, commercial, or home workshop.
Mount the rack directly to any Flextur 14-gauge metal pegboard or tool board, including workstations, mobile tool boards, and wall-mounted systems. The open design allows you to quickly grab the tool you need while maintaining a clean, efficient workspace. You can reposition the rack anytime to support evolving workflows and LEAN organization goals. American Made in Dalton, Ohio U.S.A.
Mount the rack directly to any Flextur 14-gauge metal pegboard or tool board, including workstations, mobile tool boards, and wall-mounted systems. The open design allows you to quickly grab the tool you need while maintaining a clean, efficient workspace. You can reposition the rack anytime to support evolving workflows and LEAN organization goals. American Made in Dalton, Ohio U.S.A.
PRICE
$51.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 12 in |
| Height | 2 in |
| Weight Capacity | 25 lbs |
| Weight | 2 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73528810 |
| Brand | Flextur |
Warranty
| Warranty | 1 |