- Open Portable Truck with 6" x 2" Phenolic casters
- (2) rigid and (2) swivel
- 2 shelves and tubular push handle, Gray
- Material: Flat Bar
Durham Mfg.® Open Portable Truck, Steel, 3000 lb. Capacity, 68-1/8"L x 31-1/4"W x 57-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-1/8 in |
| Width | 31-1/8 in |
| Height | 57-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 187 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 22 in |
| Top Shelf Dimensions | 60"L x 30"W |
| Gauge | 14 |
| Top Shelf Height | 32-3/4 in |
| Shelf Size | 60"L x 30"W |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Portable Truck |
| Shelf Type | Fixed |
| Color | Gray |
| Wheel Type | Phenolic, 2 Rigid, 2 Swivel |
| Handle Type | Flat |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | OPT-6030-2-6PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |