Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Central

Model # :WBB3204072

MPN #: T907260W

Central® 240 Reinforced Tape, 3"W x 450'L, White, 10 Rolls/Case

Product Description
Designed for fast, permanent adhesion and superior strength. Excellent flexibility for sealing carton corners, edges and irregular surfaces.

Features:
  • Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength
  • Feature patented starch based adhesive
  • Water activated tape is not affected by extreme hot or cold temperatures
  • Environmentally friendly; yarn can be removed during repulping to allow for easy recycling
  • Water Activated Tape Dispensers


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length450
Width3
Thickness7 mil

Product Details

TypeReinforced Tape
MaterialFiberglass
Package Quantity10
ColorWhite
Manufacturers Part NumberT907260W
BrandCentral