Bouton® Optical Monteray II Rimless Safety Glasses, Clear Lens, Anti-Scratch, Black Frame - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Economical upscale design with a soft nosepiece and stylish shaped lens. Clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications. Anti-Scratch Coating. Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching. Lightweight design provides all day user comfort. Soft pliable rubber temples eliminate any pressure points. Soft nosepiece minimizes slippage and keeps glasses in place for a secure fit. 9.75 Base curve lens. Meets ANSI Z87. 1+.
Sold in package quantity of 12 pairs, priced per each pair.
Sold in package quantity of 12 pairs, priced per each pair.
PRICE
$33.96 Sold in packages of 12 / $2.83 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | 250-MT-10070 |
| Indoor/Outdoor | Indoor |
| Side Shields | Yes |
| Brand | Bouton |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | Monteray II |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Bouton® Optical Monteray II Rimless Safety Glasses |
| Frame Material | Nylon/Rubber |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |