Open Honeycomb Design – Allows a free flow of water and soap through the open walls to clean dishes efficiently and dry quickly.Durable Construction – Double-wall reinforced plastic built for commercial use.Textured Surface – Scratch-resistant finish stands up to wear and provides a reliable grip.Customizable – Use with other racks and color-coded extenders to adjust rack height and easily match specific glassware.Rounded Edges – Facilitates easy cleaning and the release of food particles and dirty water.
Carlisle RG16-114 - Opticlean™ 16-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$223.80 Sold in packages of 4 / $55.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 19-3/4 in |
| Height | 5-9/16 in |
| Compartment Length | 4-29/64 in |
| Compartment Width | 4-29/64 in |
| Inside Height | 4.78 in |
Product Details
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 4 |
| Description | Glass Rack |
| Manufacturers Part Number | RG16-114 |
| Brand | Carlisle |
| Trademark | OptiClean |